Overview
Mfr description
RDD200EZ
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeEZ Boss-Lock Female Coupler
- End 1 Size2 in
- End 2 TypeCam and Groove Female Coupler
- End 2 Size2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType DD Female Coupler x Female Coupler
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data