Motion
00112ET3H145T-W22

WEG ELECTRIC CORP
00112ET3H145T-W22

General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #04701561
MFR #00112ET3H145T-W22
Price$963.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112ET3H145T-W22

General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 143/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #04701561
MFR #00112ET3H145T-W22

Mfr description
00112ET3H145T-W22 1HP 1200 3 60 575V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.85/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143/5T
  • Opposite Drive End Bearing Size
    6204
  • Overall Length C Dimension
    13.35 in
  • Service Factor
    1.25
  • Weight
    55.19 lbs

Details

  • Additional Details
    Cast Iron Frame;Ic411 - Tefc;Foot-Mounted;Nema Premium Efficiency;Ip55;Class F Insulation;Service Factor 1.25;V'Ring Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:1, F#143/5T, RPM:1200, 575V, TEFC
  • Description Keyword
    1 hp
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.38 A
  • Full Load Efficiency
    82.50 %
  • Full Load Torque
    4.53 ft-lbs;6.14 N-m
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00112ET3H145T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6204 ZZ
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7891327196711
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)