Motion
00112ST3HIE145T-W22

WEG ELECTRIC CORP
00112ST3HIE145T-W22

Severe Duty - IEEE 841 Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04701562
MFR #00112ST3HIE145T-W22
List Price$1,936.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112ST3HIE145T-W22

Severe Duty - IEEE 841 Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04701562
MFR #00112ST3HIE145T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,936.07/each for your price

Overview

Mfr description
00112ST3HIE145T-W22 1HP 1200 3 60 575V

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Description Keyword
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    143/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Efficiency
    82.50 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Overall Length C Dimension
    13.35 in
  • Mounting Type
    Foot
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.51.6040
  • Weight
    62.72 lbs
  • Manufacturer Catalog
  • UPC_NO
    7891327137837
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text