Motion
00156ET3ER143TC-W22

WEG ELECTRIC CORP
00156ET3ER143TC-W22

General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 50/60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #04701608
MFR #00156ET3ER143TC-W22
Price$932.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156ET3ER143TC-W22

General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 50/60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #04701608
MFR #00156ET3ER143TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$932.14/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    13.06 in
  • Service Factor
    1.25
  • Weight
    46.81 lbs

Details

  • Additional Details
    Cast Iron Frame;Ic411 - Tefc;Footless;Nema Premium Efficiency;3Ph;60//50 Hz;230/460//380 V
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:1.5, F#143TC, RPM:3600, 230/460//380 V, TEFC
  • Description Keyword
    1-1/2 hp
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.91 A
  • Full Load Efficiency
    84.00 %
  • Full Load Torque
    2.24 ft-lbs;3.04 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • kW
    1.1 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00156ET3ER143TC-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190 V/380 V/208-230 V/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6204 ZZ
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158839995
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00156ET3ER143TC-W22 1.5HP 3600 3 60 208-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought