Motion
00209ET3E213T-W22

WEG ELECTRIC CORP
00209ET3E213T-W22

General Purpose Motor - 2 hp, 900 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213/5T Frame, TEFC Enclosure, 50/60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #04701640
MFR #00209ET3E213T-W22
Price$2,246.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00209ET3E213T-W22

General Purpose Motor - 2 hp, 900 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213/5T Frame, TEFC Enclosure, 50/60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #04701640
MFR #00209ET3E213T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,246.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    213/5T
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    19.52 in
  • Service Factor
    1.25
  • Weight
    173.05 lbs

Details

  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;V'Ring Shaft Slinger;9 Connection Cables
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    F1
  • Base RPM
    900 rpm
  • Description
    HP:2, F#213/5T, RPM:900, 230/460//380 V, TEFC
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.39 A
  • Full Load Efficiency
    85.50 %
  • Full Load Torque
    12 ft-lbs;16.27 N-m
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    1.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00209ET3E213T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    190 V/380 V/208-230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Type Of Bearing
    6308 ZZ
  • UPC_NO
    7909158051199
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00209ET3E213T-W22 2HP 900 3 60 208-230/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought