Motion
00212ST3QIE184TC-W22

WEG ELECTRIC CORP
00212ST3QIE184TC-W22

Severe Duty - IEEE 841 Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 182/4TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04701652
MFR #00212ST3QIE184TC-W22
Your Price$2,169.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00212ST3QIE184TC-W22

Severe Duty - IEEE 841 Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 182/4TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04701652
MFR #00212ST3QIE184TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,169.44/each(List $2,603.33)

Overview

Mfr description
00212ST3QIE184TC-W22 2HP 1200 3 60 460V

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Description Keyword
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    182/4TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Thermal Protection
    Automatic
  • Full Load Current
    3.23 A
  • Full Load Efficiency
    88.50 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Overall Length C Dimension
    15.86 in
  • Mounting Type
    C-Face / Foot
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    117.37 lbs
  • Applications
    Petrochemical Plants, Pulp & Paper Mills, Steel Mills
  • Manufacturer Catalog
  • UPC_NO
    7909018250502
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought