Motion
00218ET3H145TC-W22

WEG ELECTRIC CORP
00218ET3H145TC-W22

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 143/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04701663
MFR #00218ET3H145TC-W22
Your Price$933.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3H145TC-W22

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 143/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04701663
MFR #00218ET3H145TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$933.40/each(List $1,166.75)

Overview

Mfr description
00218ET3H145TC-W22 2HP 1800 3 60 575V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    143/5TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    2.09 A
  • Full Load Efficiency
    86.50 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    2 hp
  • Overall Length C Dimension
    13.35 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    53.58 lbs
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7891327786707
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text