Motion
00518ET3E184TD-W22

WEG ELECTRIC CORP
00518ET3E184TD-W22

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 184TD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, D-Flange / Foot Mount, Continuous Duty
Mi Item #04701772
MFR #00518ET3E184TD-W22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3E184TD-W22

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 184TD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, D-Flange / Foot Mount, Continuous Duty
Mi Item #04701772
MFR #00518ET3E184TD-W22

Mfr description
00518ET3E184TD-W22 5 1800 3/60/208-230/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TD
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.25
  • Weight
    108 lbs

Details

  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    D-Flange / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)