Motion
00518ET3Y132S-W22

WEG ELECTRIC CORP
00518ET3Y132S-W22

IEC Frame AC Motor - 5.50 kW, 1800 rpm, 3 ph, 380/415/660-690//460 V, 132S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04701778
MFR #00518ET3Y132S-W22
Your Price$1,510.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3Y132S-W22

IEC Frame AC Motor - 5.50 kW, 1800 rpm, 3 ph, 380/415/660-690//460 V, 132S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04701778
MFR #00518ET3Y132S-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,510.76/each(List $1,737.38)

Overview

Mfr description
00518ET3Y132S-W22 5.5KW 1800 3 60/50 460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • kW
    5.50 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Frame Size
    132S
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    9.07 A
  • Full Load Efficiency
    91.70 %
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    38 mm
  • Overall Length C Dimension
    17.80 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    161.02 lbs
  • Applications
    WYE/Delta Start Motor
  • Manufacturer Catalog
  • UPC_NO
    7891327483170
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text