Motion
01009ET3E284T-W22

WEG ELECTRIC CORP
01009ET3E284T-W22

General Purpose Motor - 10 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 284/6T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04701861
MFR #01009ET3E284T-W22
Your Price$5,801.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01009ET3E284T-W22

General Purpose Motor - 10 hp, 900 rpm, 3 ph, 190/380//208-230/460 V, 284/6T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04701861
MFR #01009ET3E284T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,801.02/each(List $8,448.02)

Overview

Mfr description
01009ET3E284T-W22 10HP 900 3 60 208-230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    284/6T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    900 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    13.40 A
  • Full Load Efficiency
    90.20 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    10 hp
  • Overall Length C Dimension
    27.93 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    375.70 lbs
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158052974
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text