Motion
01012ST3QIE256TC-W22

WEG ELECTRIC CORP
01012ST3QIE256TC-W22

Severe Duty - IEEE 841 Motor - 10 hp, 1200 rpm, 3 ph, 460 V, 254/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04701870
MFR #01012ST3QIE256TC-W22
Your Price$4,487.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01012ST3QIE256TC-W22

Severe Duty - IEEE 841 Motor - 10 hp, 1200 rpm, 3 ph, 460 V, 254/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04701870
MFR #01012ST3QIE256TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,487.75/each(List $5,385.29)

Overview

Mfr description
01012ST3QIE256TC-W22 10HP 1200 3 60 460

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Description Keyword
    10 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    254/6TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Efficiency
    91.00 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Overall Length C Dimension
    24.95 in
  • Mounting Type
    C-Face / Foot
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    318.22 lbs
  • Manufacturer Catalog
  • UPC_NO
    7891327516168
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text