Overview
Mfr description
01036ET3E215TF2-W22 10HP 3600 3 60 208-2
Specifications
- Motor Phase3 ph
- Motor Horsepower10 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage190/380//208-230/460 V
- Frame Size215T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Duty Condition TypeContinuous Duty
- Mounting TypeFoot
- Volts @ Frequency190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Description Keyword10 hp
- Shaft Diameter1.3750 in
- Overall Length C Dimension19.52 in
- Service Factor1.25
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating55
- Standards MetUL, CSA, CE
- Weight150 lbs
- Manufacturer Catalog
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data