Motion
01036ET3H215T-W22

WEG ELECTRIC CORP
01036ET3H215T-W22

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 213/5T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04701906
MFR #01036ET3H215T-W22
Price$2,023.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036ET3H215T-W22

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 213/5T Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04701906
MFR #01036ET3H215T-W22

Mfr description
01036ET3H215T-W22 10HP 3600 3 60 575V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,023.58/each

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    213/5T
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    19.52 in
  • Service Factor
    1.25
  • Weight
    168 lbs

Details

  • Additional Details
    Cast Iron Frame;Ic411 - Tefc;Foot-Mounted;Nema Premium Efficiency;Ip55;3Ph;60 Hz
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:10, F#213/5T, RPM:3600, 575V, TEFC
  • Description Keyword
    10 hp
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    9.28 A
  • Full Load Current
    9.28 A
  • Full Load Efficiency
    90.20 %
  • Full Load Torque
    14.9 ft-lbs;20.2 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    10 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    7.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01036ET3H215T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Bidirectional
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Sealed Ball
  • UPC_NO
    7891327198463
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)