Motion
01818ET3Y180MFF-W22

WEG ELECTRIC CORP
01818ET3Y180MFF-W22

IEC Frame AC Motor - 18.50 kW, 1800 rpm, 3 ph, 380/415/660-690//460 V, 180MFF Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, FF-Flange / Foot Mount, Continuous Duty
MI ITEM #04701971
MFR #01818ET3Y180MFF-W22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01818ET3Y180MFF-W22

IEC Frame AC Motor - 18.50 kW, 1800 rpm, 3 ph, 380/415/660-690//460 V, 180MFF Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, FF-Flange / Foot Mount, Continuous Duty
MI ITEM #04701971
MFR #01818ET3Y180MFF-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    180MFF
  • Overall Length C Dimension
    26.14 in
  • Service Factor
    1.25
  • Shaft Diameter
    48 mm
  • Weight
    427 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    18.50 kW
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Mounting Type
    FF-Flange / Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz

Overview

Mfr description
01818ET3Y180MFF-W22 18.5KW 1800 3 50/60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought