Motion
02009ET3E324T-W22

WEG ELECTRIC CORP
02009ET3E324T-W22

General Purpose Motor - 20 hp, 900 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50/60 Hz, 900 rpm Base, Continuous Duty
Mi Item #04701976
MFR #02009ET3E324T-W22
Price$9,245.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02009ET3E324T-W22

General Purpose Motor - 20 hp, 900 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 324/6T Frame, TEFC Enclosure, 50/60 Hz, 900 rpm Base, Continuous Duty
Mi Item #04701976
MFR #02009ET3E324T-W22

Mfr description
02009ET3E324T-W22 20HP 900 3 60 208-230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,245.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    324/6T
  • Opposite Drive End Bearing Size
    6212
  • Overall Length C Dimension
    31.12 in
  • Service Factor
    1.25
  • Weight
    549.29 lbs

Details

  • Additional Details
    Cast Iron Frame;Class F Insulation;Ip55;Ic411 - Tefc;Nema Mg-1
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    900 rpm
  • Description
    HP:20, F#324/6T, RPM:900, 230/460//380 V, TEFC
  • Description Keyword
    20 hp
  • Drive End Bearing
    6312 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    28.30 A
  • Full Load Efficiency
    91.00 %
  • Full Load Torque
    119 ft-lbs
  • Harmonization Code
    8501.52.8040
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    15 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02009ET3E324T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    190 V/380 V/208-230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212 C3
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158053544
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)