Motion
02036ST3QIE256TC-W22

WEG ELECTRIC CORP
02036ST3QIE256TC-W22

Severe Duty - IEEE 841 Motor - 20 hp, 3600 rpm, 3 ph, 460 V, 254/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04702016
MFR #02036ST3QIE256TC-W22
Price$4,674.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02036ST3QIE256TC-W22

Severe Duty - IEEE 841 Motor - 20 hp, 3600 rpm, 3 ph, 460 V, 254/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04702016
MFR #02036ST3QIE256TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,674.60/each

Specifications

Dimensions

  • Frame Size
    254/6TC
  • Overall Length C Dimension
    24.95 in
  • Service Factor
    1.25
  • Weight
    318.08 lbs

Details

  • Description Keyword
    20 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55/56
  • Manufacturer Catalog
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909018501109
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
02036ST3QIE256TC-W22 20HP 3600 3 60 460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought