Motion
02212ET3Y200L-W22

WEG ELECTRIC CORP
02212ET3Y200L-W22

IEC Frame AC Motor - 22 kW, 1200 rpm, 3 ph, 380/415/660-690//460 V, 200L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702018
MFR #02212ET3Y200L-W22
Price$7,181.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02212ET3Y200L-W22

IEC Frame AC Motor - 22 kW, 1200 rpm, 3 ph, 380/415/660-690//460 V, 200L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702018
MFR #02212ET3Y200L-W22

Mfr description
02212ET3Y200L-W22 22KW 1200 3 60/50 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,181.36/each

Specifications

Dimensions

  • Frame Size
    200L
  • Overall Length C Dimension
    30.20 in
  • Service Factor
    1.25
  • Shaft Diameter
    55 mm
  • Weight
    602.39 lbs

Details

  • Applications
    WYE/Delta Start Motor
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    37.10 A
  • Full Load Efficiency
    93.00 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    22 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7891327437074
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)