Motion
02518ET3H284TC-W22

WEG ELECTRIC CORP
02518ET3H284TC-W22

General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04702041
MFR #02518ET3H284TC-W22
Price$5,177.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02518ET3H284TC-W22

General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04702041
MFR #02518ET3H284TC-W22

Mfr description
02518ET3H284TC-W22 25HP 1800 3 60 575V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,177.46/each

Specifications

Dimensions

  • Frame Size
    284/6TC
  • Overall Length C Dimension
    27.93 in
  • Service Factor
    1.25
  • Weight
    450.04 lbs

Details

  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.60 A
  • Full Load Efficiency
    93.60 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158053339
  • Volts @ Frequency
    575 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)