Motion
03036ST3QIE286TS-W22

WEG ELECTRIC CORP
03036ST3QIE286TS-W22

Severe Duty - IEEE 841 Motor - 30 hp, 3600 rpm, 3 ph, 460 V, 284/6TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702105
MFR #03036ST3QIE286TS-W22
Your Price$5,771.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03036ST3QIE286TS-W22

Severe Duty - IEEE 841 Motor - 30 hp, 3600 rpm, 3 ph, 460 V, 284/6TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702105
MFR #03036ST3QIE286TS-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,771.48/each(List $6,925.77)

Overview

Mfr description
03036ST3QIE286TS-W22 30HP 3600 3 60 460
  • All motors meet or exceed IEEE841 standard
  • All NEMA Premium ratings have a 1.25 service factor (up to 100 hp)
  • InproSeal bearing isolators in both ends
  • Extremely low vibration levels (0.04” per second or less)
  • Guaranteed foot flatness to within 0.005"
  • Epoxy paint system exceeds 250 hours of salt fog test
  • IEEE841 test report in conduit box of every motor

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Description Keyword
    30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    284/6TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Thermal Protection
    Automatic
  • Full Load Current
    33.80 A
  • Full Load Efficiency
    91.70 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Overall Length C Dimension
    26.56 in
  • Mounting Type
    Foot
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.8040
  • Weight
    432.52 lbs
  • Applications
    Industrial and Commercial Pumping Applications, Petrochemical Plants, Process, Pulp & Paper Mills, Steel Mills, Transfer and Circulating Pumps, Water Pumping
  • Manufacturer Catalog
  • UPC_NO
    7891327133938
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text