Motion
03736ET3Y200LFF-W22

WEG ELECTRIC CORP
03736ET3Y200LFF-W22

IEC Frame AC Motor - 37 kW, 3600 rpm, 3 ph, 380/415/660-690//460 V, 200LFF Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, FF-Flange / Foot Mount, Continuous Duty
MI ITEM #04702107
MFR #03736ET3Y200LFF-W22
List Price$10,553.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03736ET3Y200LFF-W22

IEC Frame AC Motor - 37 kW, 3600 rpm, 3 ph, 380/415/660-690//460 V, 200LFF Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, FF-Flange / Foot Mount, Continuous Duty
MI ITEM #04702107
MFR #03736ET3Y200LFF-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,553.64/each for your price

Overview

Mfr description
03736ET3Y200LFF-W22 37KW 3600 3 50/60 46

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • kW
    37 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Frame Size
    200LFF
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    55 mm
  • Overall Length C Dimension
    30.20 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    620.41 lbs
  • Manufacturer Catalog
  • UPC_NO
    7891327441194
  • Mounting Type
    FF-Flange / Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text