Motion
04036ET3E324JP-W22

WEG ELECTRIC CORP
04036ET3E324JP-W22

Close Coupled Pump Motor - 40 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 324/6JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04702146
MFR #04036ET3E324JP-W22
Your Price$8,550.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04036ET3E324JP-W22

Close Coupled Pump Motor - 40 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 324/6JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04702146
MFR #04036ET3E324JP-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,550.11/each(List $10,260.14)

Overview

Mfr description
04036ET3E324JP-W22 40HP 3600 3 60 230/46

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    324/6JP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    92.40 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    34.02 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Harmonization Code
    8501.52.8040
  • Weight
    604.35 lbs
  • UPC_NO
    7909158384297
  • Manufacturer Catalog
  • Description Keyword
    40 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text