Motion
04036ET3E324TSC-W22

WEG ELECTRIC CORP
04036ET3E324TSC-W22

General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 324/6TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #04702147
MFR #04036ET3E324TSC-W22
Price$5,888.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04036ET3E324TSC-W22

General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 324/6TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
Mi Item #04702147
MFR #04036ET3E324TSC-W22

Mfr description
04036ET3E324TSC-W22 40HP 3600 3 60 208-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,888.45/each

Specifications

Dimensions

  • Frame Size
    324/6TSC
  • Overall Length C Dimension
    29.62 in
  • Service Factor
    1.25
  • Weight
    606.08 lbs

Details

  • Description Keyword
    40 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    45.80 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909158055647
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)