Motion
04036ST3QIE324TS-W22

WEG ELECTRIC CORP
04036ST3QIE324TS-W22

Severe Duty - IEEE 841 Motor - 40 hp, 3600 rpm, 3 ph, 460 V, 324/6TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702153
MFR #04036ST3QIE324TS-W22
Price$7,738.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04036ST3QIE324TS-W22

Severe Duty - IEEE 841 Motor - 40 hp, 3600 rpm, 3 ph, 460 V, 324/6TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702153
MFR #04036ST3QIE324TS-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,738.48/each

Specifications

Dimensions

  • Frame Size
    324/6TS
  • Overall Length C Dimension
    29.62 in
  • Service Factor
    1.25
  • Weight
    590.83 lbs

Details

  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Petrochemical Plants, Pulp & Paper Mills, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Description Keyword
    40 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    45.80 A
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55/56
  • Manufacturer Catalog
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    7909158054848
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
04036ST3QIE324TS-W22 40HP 3600 3 60 460
  • All motors meet or exceed IEEE841 standard
  • All NEMA Premium ratings have a 1.25 service factor (up to 100 hp)
  • InproSeal bearing isolators in both ends
  • Extremely low vibration levels (0.04” per second or less)
  • Guaranteed foot flatness to within 0.005"
  • Epoxy paint system exceeds 250 hours of salt fog test
  • IEEE841 test report in conduit box of every motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought