Motion
05018ET3E326TSCF2W22

WEG ELECTRIC CORP
05018ET3E326TSCF2W22

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 208-230/460 V, 326TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04702180
MFR #05018ET3E326TSCF2W22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05018ET3E326TSCF2W22

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 208-230/460 V, 326TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04702180
MFR #05018ET3E326TSCF2W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05018ET3E326TSCF2W22 50HP 4P 326TSC TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    326TSC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    50 hp
  • Overall Length C Dimension
    29.62 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    595 lbs
  • Manufacturer Catalog
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text