Motion
05036ST3QIE326TSC-W2

WEG ELECTRIC CORP
05036ST3QIE326TSC-W2

Severe Duty - IEEE 841 Motor - 50 hp, 3600 rpm, 3 ph, 460 V, 324/6TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04702199
MFR #05036ST3QIE326TSC-W2
List Price$11,293.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05036ST3QIE326TSC-W2

Severe Duty - IEEE 841 Motor - 50 hp, 3600 rpm, 3 ph, 460 V, 324/6TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Severe Duty
MI ITEM #04702199
MFR #05036ST3QIE326TSC-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,293.80/each for your price

Overview

Mfr description
05036ST3QIE326TSC-W2 50HP 3600 3 60 460

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Description Keyword
    50 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    324/6TSC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Thermal Protection
    Automatic
  • Full Load Current
    56.10 A
  • Full Load Efficiency
    93.00 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Overall Length C Dimension
    29.62 in
  • Mounting Type
    C-Face / Foot
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.8040
  • Weight
    633.70 lbs
  • Applications
    Petrochemical Plants, Pulp & Paper Mills, Steel Mills
  • Manufacturer Catalog
  • UPC_NO
    7909018104522
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text