Motion
06018ET3H364TF3-W22

WEG ELECTRIC CORP
06018ET3H364TF3-W22

General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 364/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702230
MFR #06018ET3H364TF3-W22
List Price$13,875.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
06018ET3H364TF3-W22

General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 364/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702230
MFR #06018ET3H364TF3-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,875.23/each for your price

Overview

Mfr description
06018ET3H364TF3-W22 60HP 1800 3 60 575V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    364/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    60 hp
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    1013.46 lbs
  • Harmonization Code
    8501.52.8040
  • Manufacturer Catalog
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text