Motion
07512ET3GRB405T-W22

WEG ELECTRIC CORP
07512ET3GRB405T-W22

General Purpose Motor - 75 hp, 1200 rpm, 3 ph, 460 V, 404/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702256
MFR #07512ET3GRB405T-W22
List Price$21,982.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07512ET3GRB405T-W22

General Purpose Motor - 75 hp, 1200 rpm, 3 ph, 460 V, 404/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702256
MFR #07512ET3GRB405T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,982.35/each for your price

Overview

Mfr description
07512ET3GRB405T-W22 75HP 1200 3 60 460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    404/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    84.90 A
  • Full Load Efficiency
    94.50 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    75 hp
  • Overall Length C Dimension
    39.73 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    1310.79 lbs
  • Harmonization Code
    8501.52.8040
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text