Motion
07536ET3E365TSC-W22

WEG ELECTRIC CORP
07536ET3E365TSC-W22

General Purpose Motor - 75 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 364/5TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04702283
MFR #07536ET3E365TSC-W22
Your Price$14,482.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07536ET3E365TSC-W22

General Purpose Motor - 75 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 364/5TSC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #04702283
MFR #07536ET3E365TSC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,482.62/each(List $17,379.15)

Overview

Mfr description
07536ET3E365TSC-W22 75HP 3600 3 60 208-2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    364/5TSC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    81.90 A
  • Full Load Efficiency
    93.60 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    75 hp
  • Overall Length C Dimension
    32.28 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    991.53 lbs
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    7909018723006
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text