Motion
10009ST3QIERB445T-W2

WEG ELECTRIC CORP
10009ST3QIERB445T-W2

Severe Duty - IEEE 841 Motor - 100 hp, 900 rpm, 3 ph, 460 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Severe Duty
MI ITEM #04702297
MFR #10009ST3QIERB445T-W2
List Price$44,994.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10009ST3QIERB445T-W2

Severe Duty - IEEE 841 Motor - 100 hp, 900 rpm, 3 ph, 460 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Severe Duty
MI ITEM #04702297
MFR #10009ST3QIERB445T-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,994.69/each for your price

Overview

Mfr description
10009ST3QIERB445T-W2 100HP 900 3 60 460

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Description Keyword
    100 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    900 rpm
  • Full Load Efficiency
    94.10 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Overall Length C Dimension
    44.95 in
  • Mounting Type
    Foot
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.53.8040
  • Weight
    1955.46 lbs
  • Manufacturer Catalog
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text