Motion
10012ET3G444T-W22

WEG ELECTRIC CORP
10012ET3G444T-W22

General Purpose Motor - 100 hp, 1200 rpm, 3 ph, 460 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #04702300
MFR #10012ET3G444T-W22
Your Price$19,567.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10012ET3G444T-W22

General Purpose Motor - 100 hp, 1200 rpm, 3 ph, 460 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #04702300
MFR #10012ET3G444T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,567.46/each(List $28,496.09)

Overview

Mfr description
10012ET3G444T-W22 100HP 1200 3 60 460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444/5T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1200 rpm
  • Assembly Box Mounting
    Left Side
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    121.00 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    95.00 %
  • KVA Code
    G
  • kW
    75 kW
  • Motor Poles
    6
  • Description
    HP:100, F#444/5T, RPM:1200, 460V, TEFC
  • Starting Method
    Direct on line
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    100 hp
  • Drive End Bearing
    6319 C3
  • Overall Length C Dimension
    44.95 in
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Full Load Torque
    442 ft-lbs
  • Weight
    1836.37 lbs
  • Hp
    100 hp
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Additional Details
    Cast Iron Frame;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Wseal De Bearing Seal;Wseal Nde Bearing Seal
  • Harmonization Code
    8501.53.4080
  • UPC_NO
    7894171933488
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Opposite Drive End Bearing
    6316 C3
  • Voltage
    460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text