Motion
10036ET3G405JM-W22

WEG ELECTRIC CORP
10036ET3G405JM-W22

Close Coupled Pump Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 404/5JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04702335
MFR #10036ET3G405JM-W22
List Price$23,869.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10036ET3G405JM-W22

Close Coupled Pump Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 404/5JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #04702335
MFR #10036ET3G405JM-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,869.21/each for your price

Overview

Mfr description
10036ET3G405JM-W22 100HP 3600 3 60 460

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    404/5JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    94.10 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Standards Met
    UL, CSA, CE
  • Overall Length C Dimension
    37.72 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Harmonization Code
    8501.53.8040
  • Weight
    1217.76 lbs
  • UPC_NO
    7891327456495
  • Manufacturer Catalog
  • Description Keyword
    100 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text