Motion
10036ET3G405JP-W22

WEG ELECTRIC CORP
10036ET3G405JP-W22

Close Coupled Pump Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 404/5JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #04702336
MFR #10036ET3G405JP-W22
Price$25,429.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10036ET3G405JP-W22

Close Coupled Pump Motor - 100 hp, 3600 rpm, 3 ph, 460 V, 404/5JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #04702336
MFR #10036ET3G405JP-W22

Mfr description
10036ET3G405JP-W22 100HP 3600 3 60 460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,429.73/each

Specifications

Dimensions

  • Frame Size
    404/5JP
  • Overall Length C Dimension
    38.91 in
  • Service Factor
    1.25
  • Weight
    1223.81 lbs

Details

  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.10 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909018123707
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)