Motion
11036ET3Y315S/M-W22

WEG ELECTRIC CORP
11036ET3Y315S/M-W22

IEC Frame AC Motor - 110 kW, 3600 rpm, 3 ph, 380/415/660-690//460 V, 315S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702342
MFR #11036ET3Y315S/M-W22
Your Price$30,653.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
11036ET3Y315S/M-W22

IEC Frame AC Motor - 110 kW, 3600 rpm, 3 ph, 380/415/660-690//460 V, 315S/M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702342
MFR #11036ET3Y315S/M-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30,653.50/each(List $38,316.88)

Overview

Mfr description
11036ET3Y315S/M-W22 110KW 3600 3 60 460V

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • kW
    110 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Frame Size
    315S/M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    95.00 %
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    85 mm
  • Overall Length C Dimension
    48.98 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.53.4080
  • Weight
    2482.13 lbs
  • Manufacturer Catalog
  • UPC_NO
    7891327428003
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought