Motion
12518ET3GRB444T-W22

WEG ELECTRIC CORP
12518ET3GRB444T-W22

General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04702364
MFR #12518ET3GRB444T-W22
Price$21,509.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
12518ET3GRB444T-W22

General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #04702364
MFR #12518ET3GRB444T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,509.08/each

Specifications

Dimensions

  • Frame Size
    444/5T
  • Overall Length C Dimension
    44.95 in
  • Service Factor
    1.15
  • Weight
    1829.85 lbs

Details

  • Additional Details
    Cast Iron Frame;Constant Resin Flow Impregnation;Shaft Locking Device;Wseal De Bearing Seal;Wseal Nde Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:125, F#444/5T, RPM:1800, 460V, TEFC
  • Description Keyword
    125 hp
  • Drive End Bearing
    NU-319 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    139.00 A
  • Full Load Efficiency
    95.40 %
  • Full Load Torque
    368 ft-lbs;498.94 N-m
  • Harmonization Code
    8501.53.4080
  • Hp
    125 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    93.21 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    12518ET3GRB444T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316 C3
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7894171933426
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
12518ET3GRB444T-W22 125HP 1800 3 60 460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought