Motion
15012ST3HIE447T-W22

WEG ELECTRIC CORP
15012ST3HIE447T-W22

Severe Duty - IEEE 841 Motor - 150 hp, 1200 rpm, 3 ph, 575 V, 445/7T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702386
MFR #15012ST3HIE447T-W22
List Price$42,260.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15012ST3HIE447T-W22

Severe Duty - IEEE 841 Motor - 150 hp, 1200 rpm, 3 ph, 575 V, 445/7T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702386
MFR #15012ST3HIE447T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42,260.12/each for your price

Overview

Mfr description
15012ST3HIE447T-W22 150HP 1200 3 60 575

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Description Keyword
    150 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    445/7T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Efficiency
    95.80 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Overall Length C Dimension
    48.70 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.53.4080
  • Weight
    2529.49 lbs
  • Manufacturer Catalog
  • UPC_NO
    7891327142275
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought