Motion
15036ET3Q445TS-W22

WEG ELECTRIC CORP
15036ET3Q445TS-W22

General Purpose Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 444/5TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702408
MFR #15036ET3Q445TS-W22
List Price$34,422.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15036ET3Q445TS-W22

General Purpose Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 444/5TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702408
MFR #15036ET3Q445TS-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,422.82/each for your price

Overview

Mfr description
15036ET3Q445TS-W22 150HP 3600 3 60 460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444/5TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    161.00 A
  • Full Load Efficiency
    95.00 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    150 hp
  • Overall Length C Dimension
    41.20 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    1846.04 lbs
  • Harmonization Code
    8501.53.4080
  • Manufacturer Catalog
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text