Motion
20009ST3QIE449T-W22

WEG ELECTRIC CORP
20009ST3QIE449T-W22

Severe Duty - IEEE 841 Motor - 200 hp, 900 rpm, 3 ph, 460 V, 447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Severe Duty
Mi Item #04702415
MFR #20009ST3QIE449T-W22
Price$83,705.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20009ST3QIE449T-W22

Severe Duty - IEEE 841 Motor - 200 hp, 900 rpm, 3 ph, 460 V, 447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Severe Duty
Mi Item #04702415
MFR #20009ST3QIE449T-W22

Mfr description
20009ST3QIE449T-W22 200HP 900 3 60 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83,705.71/each

Specifications

Dimensions

  • Frame Size
    447/9T
  • Overall Length C Dimension
    57.18 in
  • Service Factor
    1.00
  • Weight
    3674.97 lbs

Details

  • Base RPM
    900 rpm
  • Description Keyword
    200 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.00 %
  • Harmonization Code
    8501.53.6000
  • Insulation Class
    F
  • IP Rating
    55/56
  • Manufacturer Catalog
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    7909158072880
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)