Motion
20012ET3GKD505Z-W22

WEG ELECTRIC CORP
20012ET3GKD505Z-W22

Severe Duty Crusher Electric Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 504/5Z Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Crusher Duty
MI ITEM #04702427
MFR #20012ET3GKD505Z-W22
Your Price$36,654.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20012ET3GKD505Z-W22

Severe Duty Crusher Electric Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 504/5Z Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Crusher Duty
MI ITEM #04702427
MFR #20012ET3GKD505Z-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36,654.98/each(List $45,818.73)

Overview

Mfr description
20012ET3GKD505Z-W22 200HP 1200 3 60 460V

Specifications

  • Motor Category
    Crusher Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Description Keyword
    200 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    504/5Z
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Crusher Duty
  • Full Load Efficiency
    95.40 %
  • Overall Length C Dimension
    55.09 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.53.6000
  • Weight
    2916.37 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7909322282633
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought