Motion
20012ST3QIE449T-W22

WEG ELECTRIC CORP
20012ST3QIE449T-W22

Severe Duty - IEEE 841 Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702433
MFR #20012ST3QIE449T-W22
Your Price$40,190.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20012ST3QIE449T-W22

Severe Duty - IEEE 841 Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04702433
MFR #20012ST3QIE449T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40,190.22/each(List $50,237.78)

Overview

Mfr description
20012ST3QIE449T-W22 200HP 1200 3 60 460
  • All motors meet or exceed IEEE841 standard
  • All NEMA Premium ratings have a 1.25 service factor (up to 100 hp)
  • InproSeal bearing isolators in both ends
  • Extremely low vibration levels (0.04” per second or less)
  • Guaranteed foot flatness to within 0.005"
  • Epoxy paint system exceeds 250 hours of salt fog test
  • IEEE841 test report in conduit box of every motor

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Description Keyword
    200 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447/9T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Efficiency
    95.80 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Overall Length C Dimension
    56.34 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55/56
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.53.6000
  • Weight
    3022.50 lbs
  • Manufacturer Catalog
  • UPC_NO
    7891327134447
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought