Motion
20036ET3G447TS-W22

WEG ELECTRIC CORP
20036ET3G447TS-W22

General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 445/7TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04702454
MFR #20036ET3G447TS-W22
Price$42,954.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20036ET3G447TS-W22

General Purpose Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 445/7TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04702454
MFR #20036ET3G447TS-W22

Mfr description
20036ET3G447TS-W22 200HP 3600 3 60 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,954.69/each

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    445/7TS
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    44.95 in
  • Service Factor
    1.15
  • Weight
    2215.68 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Class F Insulation;Ip55;Ic411 - Tefc;Foot-Mounted;Nema Premium Efficiency
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description
    HP:200, F#445/7TS, RPM:3600, 460V, TEFC
  • Description Keyword
    200 hp
  • Drive End Bearing
    6314 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    219.00 A
  • Full Load Efficiency
    95.40 %
  • Full Load Torque
    294 ft-lbs
  • Harmonization Code
    8501.53.6000
  • Hp
    200 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    150 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    20036ET3G447TS-W22
  • Model
    W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7891327130722
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)