Motion
25018ET3GRB449T-W22

WEG ELECTRIC CORP
25018ET3GRB449T-W22

General Purpose Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 447/9T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04702482
MFR #25018ET3GRB449T-W22
Price$33,552.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
25018ET3GRB449T-W22

General Purpose Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 447/9T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04702482
MFR #25018ET3GRB449T-W22

Mfr description
25018ET3GRB449T-W22 250HP 1800 3 60 460V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33,552.99/each

Specifications

Dimensions

  • Drive End Bearing Size
    NU322
  • Frame Size
    447/9T
  • Opposite Drive End Bearing Size
    6319
  • Overall Length C Dimension
    56.34 in
  • Service Factor
    1.15
  • Weight
    2928.80 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Cement Mills, Chemical Plants, Compressors, Crushers, Fans, Packaging Equipment, Pulp and Paper Mills, Pumps, Refineries, Steel Mills
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:250, F#447/9T, RPM:1800, 460V, TEFC
  • Description Keyword
    250 hp
  • Drive End Bearing
    NU-322 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    281.00 A
  • Full Load Efficiency
    96.20 %
  • Full Load Torque
    738 ft-lbs;1000.59 N-m
  • Harmonization Code
    8501.53.8040
  • Hp
    250 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    185 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    25018ET3GRB449T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6319 C3
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7891327996557
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)