Motion
30009ET3G449T-W22

WEG ELECTRIC CORP
30009ET3G449T-W22

General Purpose Motor - 300 hp, 900 rpm, 3 ph, 460 V, 447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04702495
MFR #30009ET3G449T-W22
Your Price$85,544.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
30009ET3G449T-W22

General Purpose Motor - 300 hp, 900 rpm, 3 ph, 460 V, 447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04702495
MFR #30009ET3G449T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85,544.80/each(List $106,931.00)

Overview

Mfr description
30009ET3G449T-W22 300HP 900 3 60 460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    300 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447/9T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    900 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    371.00 A
  • Full Load Efficiency
    95.40 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    300 hp
  • Overall Length C Dimension
    57.18 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    3844.51 lbs
  • Harmonization Code
    8501.53.4080
  • UPC_NO
    7891327071049
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text