Specifications
Dimensions
- Frame Size447/9T
- Overall Length C Dimension57.18 in
- Service Factor1.00
- Weight4723 lbs
Details
- Description Keyword350 hp
- Duty Condition TypeSevere Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency95.80 %
- Harmonization Code8501.52.8040
- Insulation ClassF
- IP Rating55/56
- Manufacturer Catalog
- Motor CategoryIEEE 841 Motor
- Motor Horsepower350 hp
- Motor Phase3 ph
- Motor Supply Voltage460 V
- Mounting TypeFoot
- Product TypeSevere Duty Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1200 rpm
- Volts @ Frequency460 V @ 60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)