Motion
40012ET3GRB449T-W22

WEG ELECTRIC CORP
40012ET3GRB449T-W22

General Purpose Motor - 400 hp, 1200 rpm, 3 ph, 460 V, 447/9T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #04702548
MFR #40012ET3GRB449T-W22
Price$95,358.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
40012ET3GRB449T-W22

General Purpose Motor - 400 hp, 1200 rpm, 3 ph, 460 V, 447/9T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #04702548
MFR #40012ET3GRB449T-W22

Mfr description
40012ET3GRB449T-W22 400HP 1200 3 60 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95,358.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    NU322
  • Frame Size
    447/9T
  • Opposite Drive End Bearing Size
    6319
  • Overall Length C Dimension
    57.18 in
  • Service Factor
    1.15
  • Weight
    3832.55 lbs

Details

  • Additional Details
    Cast Iron Frame;Constant Resin Flow Impregnation;Shaft Locking Device With;Rubber Automatic Drain;Sae 4140 Carbon Steel Shaft;Ral 5009 203A (Iso 12944 - C3) Painting;Double Grounding Lugs;1/2 Key Balancing Method;Wseal De Bearing Seal;Wseal Nde Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:400, F#L447/9T, RPM:1200, 460V, TEFC
  • Description Keyword
    400 hp
  • Drive End Bearing
    NU-322 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    477.00 A
  • Full Load Efficiency
    95.80 %
  • Full Load Torque
    1770 ft-lbs;2400 N-m
  • Harmonization Code
    8501.53.8040
  • Hp
    400 hp;400 kW
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    300.0 kW;402.3 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    40012ET3GRB449T-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    400 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6319 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Roller
  • UPC_NO
    7891327072145
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)