Motion
40018ET3G449TS-W22

WEG ELECTRIC CORP
40018ET3G449TS-W22

General Purpose Motor - 400 hp, 1800 rpm, 3 ph, 460 V, 447/9TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702553
MFR #40018ET3G449TS-W22
Price$63,886.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
40018ET3G449TS-W22

General Purpose Motor - 400 hp, 1800 rpm, 3 ph, 460 V, 447/9TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04702553
MFR #40018ET3G449TS-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63,886.96/each

Specifications

Dimensions

  • Frame Size
    447/9TS
  • Overall Length C Dimension
    53.43 in
  • Service Factor
    1.15
  • Weight
    3334.14 lbs

Details

  • Description Keyword
    400 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    455.00 A
  • Full Load Efficiency
    96.20 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    400 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909018469577
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
40018ET3G449TS-W22 400HP 1800 3 60 460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought