Motion
40036ET3G449TS-W22

WEG ELECTRIC CORP
40036ET3G449TS-W22

General Purpose Motor - 400 hp, 3600 rpm, 3 ph, 460 V, 447/9TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04702559
MFR #40036ET3G449TS-W22
Price$65,053.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
40036ET3G449TS-W22

General Purpose Motor - 400 hp, 3600 rpm, 3 ph, 460 V, 447/9TS Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #04702559
MFR #40036ET3G449TS-W22

Mfr description
40036ET3G449TS-W22 400HP 3600 3 60 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,053.72/each

Specifications

Dimensions

  • Frame Size
    447/9TS
  • Overall Length C Dimension
    53.43 in
  • Service Factor
    1.15
  • Weight
    3366.33 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;Class F Insulation;Tropicalized Painting: Without;Regreasing System: At Drive End And Non-Drive End;Grounding Lugs: Double;Nde Bearing Seal: Wseal;De Bearing Seal: Wseal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description Keyword
    400 hp
  • Drive End Bearing
    6314 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    432.00 A
  • Full Load Efficiency
    95.80 %
  • Full Load Torque
    586 ft-lbs;794.51 N-m
  • Harmonization Code
    8501.53.8040
  • Hp
    400 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    300 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    40036ET3G449TS-W22
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    400 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7891327071001
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)