Motion
45009ET3G588/9-W22

WEG ELECTRIC CORP
45009ET3G588/9-W22

General Purpose Motor - 450 hp, 900 rpm, 3 ph, 460 V, 588/9 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04702560
MFR #45009ET3G588/9-W22
Price$125,270.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
45009ET3G588/9-W22

General Purpose Motor - 450 hp, 900 rpm, 3 ph, 460 V, 588/9 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Continuous Duty
MI ITEM #04702560
MFR #45009ET3G588/9-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125,270.88/each

Specifications

Dimensions

  • Frame Size
    588/9
  • Overall Length C Dimension
    69.38 in
  • Service Factor
    1.00
  • Weight
    6165.07 lbs

Details

  • Base RPM
    900 rpm
  • Description Keyword
    450 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    554.00 A
  • Full Load Efficiency
    95.80 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    450 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    7909018427096
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
45009ET3G588/9-W22 450HP 900 3 60 460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought