Motion
60018ET3G586/7-W22

WEG ELECTRIC CORP
60018ET3G586/7-W22

General Purpose Motor - 600 hp, 1800 rpm, 3 ph, 460 V, 586/7 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04702582
MFR #60018ET3G586/7-W22
Price$87,967.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
60018ET3G586/7-W22

General Purpose Motor - 600 hp, 1800 rpm, 3 ph, 460 V, 586/7 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04702582
MFR #60018ET3G586/7-W22

Mfr description
60018ET3G586/7-W22 600HP 1800 3 60 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87,967.26/each

Specifications

Dimensions

  • Frame Size
    586/7
  • Overall Length C Dimension
    61.90 in
  • Service Factor
    1.00
  • Weight
    4997.41 lbs

Details

  • Description Keyword
    600 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    665.00 A
  • Full Load Efficiency
    96.50 %
  • Harmonization Code
    8501.53.8060
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    600 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7891327674462
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)