Motion
70018ET3G588/9-W22

WEG ELECTRIC CORP
70018ET3G588/9-W22

General Purpose Motor - 700 hp, 1800 rpm, 3 ph, 460 V, 588/9 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04702586
MFR #70018ET3G588/9-W22
Price$129,773.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
70018ET3G588/9-W22

General Purpose Motor - 700 hp, 1800 rpm, 3 ph, 460 V, 588/9 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04702586
MFR #70018ET3G588/9-W22

Mfr description
70018ET3G588/9-W22 700HP 1800 3 60 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129,773.82/each

Specifications

Dimensions

  • Frame Size
    588/9
  • Overall Length C Dimension
    69.38 in
  • Service Factor
    1.00
  • Weight
    5964.02 lbs

Details

  • Description Keyword
    700 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    788.00 A
  • Full Load Efficiency
    96.60 %
  • Harmonization Code
    8501.53.8060
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    700 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909018315102
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)