Motion
FNYBUTFB20A

THOMSON (ALTRA)
FNYBUTFB20A

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TFB Series, Flanged, 1.2500 in Shaft Diameter, 3.00 in Outside Diameter, 45371.86 N, 10200 lbf Load Capacity
Mi Item #04702616
MFR #FNYBUTFB20A
Price$740.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB20A

Linear Guide Round Shaft Flanged Twin Pillow Block - FluoroNyliner TFB Series, Flanged, 1.2500 in Shaft Diameter, 3.00 in Outside Diameter, 45371.86 N, 10200 lbf Load Capacity
Mi Item #04702616
MFR #FNYBUTFB20A

Mfr description
FNYBU-TFB-20-A PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.43/each

Specifications

Dimensions

  • Center Shaft Height
    88.90 mm;3.5000 in
  • Outside Diameter
    3.00 in
  • Overall Height
    3.5000 in, 88.90 mm
  • Overall Length
    3.500 in
  • Overall Width
    3.3500 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    PTFE
  • Housing Type
    Flanged
  • Load Capacity
    45371.86 N, 10200 lbf
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flanged Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TFB
  • Static Load Capacity
    45371.9 N, 10200 lbf
  • UPC_NO
    662486202806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)